Beli Flow Meter 2 Inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp3.999.900

    BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters for oils and water measure the flow rate of water and water-based liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  3. STAHLWERK Flow Meter (Meter Aliran)
    Mulai

    Rp95.900

    STAHLWERK Flow Meter (Meter Aliran)
    Deskripsi:
    Flowmeter untuk regulator Argon
  4. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  5. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  6. BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp12.999.900

    BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Compatible Flow Materials: DEF
    • Connection Size (inch): 1
    • Connection Type: Insertion
    • Display Type: Digital
    • Flow Rate Range (gpm): 0.26-26.42
    • Flowmeter Type: Turbine
    • For Pipe Size (inch): 1 Stainless Steel Tube
    • Housing Material: Stainless Steel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: Yes
    • Includes Totalizer: Yes
    • Inlet/Outlet Connection: 1in Insertion
    • Manufacturer Part Number: DEFMTR
    • Max. Voltage: Battery Backup
    • Maximum Flow Rate (GPM): 26.42
    • Maximum Media Temperature (°F): 122
    • Maximum Operating Pressure (psi): 218
    • Media Temperature Range (°F): 14 to 122
    • Min. Flow Rate (gpm): 0.26
    • Minimum Media Temperature (°F): 14
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Viton
    • Overall Height (inch): 2.2
    • Overall Length (inch): 4.3
    • Overall Width (inch): 3.4
    • Product Type: In-Line Digital Flow Meter
    • Rotor Material: Stainless Steel
    • Seal Material: Viton
    • Shaft Material: Stainless Steel
    • Standards: ISO 22241
    • Unit of Measure: Gallons; Liters
    • Voltage Range: Battery Backup
    • Wetted Material: Stainless Steel
  7. Flotech Flow Meter 1inch x 4 Digit (Meter Aliran)
    Mulai

    Rp9.499.900

    Flotech Flow Meter 1inch x 4 Digit (Meter Aliran)
    Deskripsi:
    Flow meter ini bisa digunakan untuk cairan seperti solar, bensin, minyak dengan tampilan 3 digit angka untuk melihat totalisator cairan yang terhitung.Biasanya digunakan sebagai pemasukan dan pengeluaran dari tangki penyimpanan ke tangki-tangki kecil atau dari tangki kecil ke mobil truk kecil. Mobil truk kecil yang menggunakan flow meter ini seperti Hino, Fuso, Nissan, Volvo dan lainnya.Banyak juga digunakan pada pabrik seperti pabrik kertas, pabrik minyak, pabrik packaging, pabrik makanan & minuman, pabrik kelapa sawit, pabrik tekstil, dll.
    atribut:
    • Unit of Measure: Liters
    • Flow Rate (L/m): 19 - 120
    • Type: Nutating Disc
    • Accuracy: +/- 1%
    • Repeatabillity: +/- 0.2%
    • Connections (inch): 1.0
    • Housing Material: Alumunium
    • Maximum Pressure (bar): 3.5
  8. Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)
    Mulai

    Rp8.599.900

    Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)
    Deskripsi:
    Flow meter ini bisa digunakan untuk cairan seperti solar, bensin, minyak dengan tampilan 3 digit angka untuk melihat totalisator cairan yang terhitung.Biasanya digunakan sebagai pemasukan dan pengeluaran dari tangki penyimpanan ke tangki-tangki kecil atau dari tangki kecil ke mobil truk kecil. Mobil truk kecil yang menggunakan flow meter ini seperti Hino, Fuso, Nissan, Volvo dan lainnya.Banyak juga digunakan pada pabrik seperti pabrik kertas, pabrik minyak, pabrik packaging, pabrik makanan & minuman, pabrik kelapa sawit, pabrik tekstil, dll.
    atribut:
    • Unit of Measure: Liters
    • Flow Rate (L/m): 19 - 80
    • Type: Nutating Disc
    • Accuracy: +/- 1%
    • Repeatabillity: +/- 0.2%
    • Connections (inch): 1.0
    • Housing Material: Alumunium
    • Maximum Pressure (bar): 3.5
  9. Blue White Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    Blue White Flow Meter (Meter Aliran)
    atribut:
    • Accuracy: ± 5% for 1, 1-1/2, 1-1/4 and 2inch ± 10% for 2-1/2, 3, 4, 6inch
    • Meter Body Material: Acrylic
    • Connection Type: Saddle
    • Float Material: PDVF
    • Material Gaskett: Neoprene
    • Maximum Fluid Temperature (°C): 88 @0 Psi
    • Maximum Working Pressure (bar): 5.1 @21˚C
  10. DAYTON Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp5.599.900

    DAYTON Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Connection Type: FNPT
    • Display Type: Mechanical
    • Housing Material: Aluminium
    • Minimum Media Temperature (°F): -10
    • Product Type: Mechanical Flowmeter
  11. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.199.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
  12. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.499.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Port Connection: 3/4-16UNF Flange Nut
    • Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
    • Precision: Full Scale ±5%
    • Purpose of Use: For pressure regulator, piping installation.
  13. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  14. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  15. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  16. DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp7.399.900

    DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters with totalizers for water measure the flow rate and total volume of water and water-based liquids traveling through and moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Connection Size (inch): 1
    • Flow Rate Range (gpm): 1.3-32
    • Flowmeter Type: Electromagnetic
    • Maximum Flow Rate (GPM): 32
    • Min. Flow Rate (gpm): 1.3
    • Product Type: Electronic Flowmeter
  17. DAYTON Oval Gear Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp7.199.900

    DAYTON Oval Gear Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Oval gear totalizers measure the total volume of liquids moved by the system.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±0.5
    • Compatible Flow Material: Antifreeze; Diesel; Kerosene; Oils
    • Connection Size (inch): 1/2
    • Connection Type: FNPT
    • Display Type: Digital
    • Flow Rate (gpm): 0.3-8
    • Flowmeter Type: Electromagnetic
    • Fluid Connection (inch): 1/2 FNPT
    • Housing Material: Aluminium
    • Manufacturer Part Number: 32ZN65
    • Max. Viscosity (SUS): 9400
    • Maximum Flow Rate (GPM): 8
    • Maximum Media Temperature (°F): 131
    • Maximum Operating Pressure (psi): 1000
    • Media Temperature Range (°F): 7 to 131
    • Min. Flow Rate (gpm): 0.3
    • Minimum Media Temperature (°F): 7
    • O-Ring Materials: Buna-N
    • Product Type: Electronic Flowmeter
    • Wetted Material: Acetal, Aluminium, Buna-N, Steel
  18. BenGas Mechanical Flow Meter (Meter Aliran)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp2.699.900

    BenGas Mechanical Flow Meter (Meter Aliran)
    atribut:
    • Accuracy (%): +/- 1
    • Media: Diesel/gasoline/kerosene
  19. ALDO Flow Meter Analog (Meter Aliran)
    Mulai

    Rp4.299.900

    ALDO Flow Meter Analog (Meter Aliran)
    atribut:
    • Repeatability (%): < 0.03
    • Max. Viscosity (CPS): 1000
Daftar Harga Flow Meter 2 Inch Terbaru November 2026
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)Rp3.999.900
STAHLWERK Flow Meter (Meter Aliran)Rp95.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
NEW FLOW Plastic Flow Meter (Meter Aliran)Rp1.199.900
BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)Rp12.999.900
Flotech Flow Meter 1inch x 4 Digit (Meter Aliran)Rp9.499.900
Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)Rp8.599.900
Blue White Flow Meter (Meter Aliran)Rp10.999.900
DAYTON Nutating Disc Flow Meter & Totalizer (Meter Aliran)Rp5.599.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)